To Our Valued Customers: COVID-19 Update

HVAC Tools

Sort by:
Show:
64 Products
Item#: 1380970
Mfg: MarketAir
Mandrel Bending Kit. Mandrel Copper Tube Bending Kit - Includes Red (1/4") Green (3/8") Yellow (1/2") & Blue (5/8"). All Mandrels Are 13 ft. Long.
Item#: 828275
Mfg: Klein
Serrated Duct Knife, Length: 5-1/2", Includes: Nylon Sheath with Belt Loop
Item#: 1380972
Mfg: MarketAir
Mandrel Copper Tube Bender, Red, Lineset Size 1/4”, Length 13ft. For Use On Soft Copper Only.
Item#: 681460
Mfg: Fluke
Multimeter, HVAC, Maximum Rating: 600V, Features: Built in Thermometer, Amperage, Voltage, Low Input Impedance, Resistance, Continuity, Frequency & Capacitance, Includes: Test Leads, Temperature Probe, 9V Battery & User Manual
Item#: 47631
Mfg: Fluke
Clamp Meter, Wireless, HVAC, Dual Rated - CAT III, 600V / CAT IV, 300V, Includes: 1 Pair TL75 Test Leads, 80BK Integrated DMM Temperature Probe, Carrying Case, User's Manual
Item#: 1380974
Mfg: MarketAir
Mandrel Copper Tube Bender, Yellow, Lineset Size 1/2”, Length 13ft. For Use On Soft Copper Only.
Item#: 1380973
Mfg: MarketAir
Mandrel Copper Tube Bender, Green, Lineset Size 3/8”, Length 13ft. For Use On Soft Copper Only.
Item#: 72940
Mfg: Fluke
Kit Includes: Fluke 116 HVAC Multimeter With TL175 Test Lead Set, TPak Magnetic Hanging Strap, Flexible Cuff Pipe Clamp Thermocouple, 80BK Integrated Temperature Probe, 80AK-A Thermocouple Adapter, C115 Carrying Case, Fluke 323 True-RMS Clamp Meter With Test Leads, Soft Case, and User's Manual
Item#: 204221
Rak79150 Locknut Wrench Kit
Item#: 451061
Mfg: Klein
The ET110 is an easy-to-use meter that detects and measures concentration levels of carbon monoxide (ppm) and temperature (oF/oC) making it the perfect choice for HVAC professionals.
Item#: 1174235
Mfg: Amprobe
Amprobe Am-520 Hvac Multimeter, Measures AC/DC Voltage Up To 600 V, AC/DC Current, Resistance, Frequency, Capacitance & Temperature, CAT III 600 Safety Rated, Non-Contact Voltage Detection, Built-In Flashlight
Item#: 499174
Mfg: CRC
Formulated for the quick and easy site detection of gas leaks and air leaks. The water-based formula contains no oils, silicones or harmful solvents.
Item#: 1380975
Mfg: MarketAir
Mandrel Copper Tube Bender, Blue, Lineset Size 5/8", Length 13ft. For Use On Soft Copper Only.
Item#: 1275969
Mfg: Klein
Aviation Snips with Wire Cutter, Right
Item#: 1276025
Mfg: Klein
Cuts 2 to 12-Inch (51 to 305 mm) holes in sheet metal. For up to 24 gauge steel and 26 gauge stainless steel. Inch and centimeter measurement scales are molded into the body. Quality bearings assure a long cutting life. Installs into standard electric drill chucks. Includes replacement bit and L-Style Hex-Key to tighten the bit. Features an adjustable Pivot Point for accurate hole size.