Power Supply, 2.1-1.8A, 1P, 85-264VAC Input, 24-28VDC Output
Item #: 0453135
Cat #: SDP2-24-100T
UPC: 783472151622
$ 224.39 EA
Company wide:
2
in stock
Documents & Guides
2.1 - 1.8 Amp, Power Supply. SDP Series. 1-Phase. Rated Input Voltage: 85 - 264V AC & 90 - 375V DC. Rated Output Voltage: 24 - 28V DC. Rated Output Current: 2.1 - 1.8 Amps. H x W x D: 2.95" x 1.77" x 3.58". NEC Class 2 Current Limited.
Overview
2.1 - 1.8 Amp, Power Supply. SDP Series. 1-Phase. Rated Input Voltage: 85 - 264V AC & 90 - 375V DC. Rated Output Voltage: 24 - 28V DC. Rated Output Current: 2.1 - 1.8 Amps. H x W x D: 2.95" x 1.77" x 3.58". NEC Class 2 Current Limited.
The compact, lightweight DIN rail power supplies come in output voltages from 5 to 48 VDC and power ratings of up to 100 Watts. These extra small, efficient units are designed specifically for the industrial environment. Each unit is rated from -10 deg C to 70 deg C, with no derating necessary until above 60 deg C. Each unit contains a DC indicator and front panel adjustment potentiometer. With the SolaHD SDP series, you can count on a high grade design.
Also known as: 783472151622, SDP2-24-100T, SOLSDP224100T
Specifications
| Volts DC: | 24 |
| Mounting: | DIN Rail |
| Phase: | 1 |
| Amps: | 2.100 |
| Volts AC Range: | 85 - 264 |
| Volts DC Range: | 90 - 375 |
| Volts DC: | 24 |
| Phase: | 1 |
| Volts AC Range: | 85 - 264 |
| Mounting: | DIN Rail |
| Amps: | 2.100 |
| Volts DC Range: | 90 - 375 |