Power Supply, 10A, 1P, 85-264VAC, 24VDC, DIN Rail Mount
Item #: 0768634
Cat #: SDN1024100C
UPC: 783472001958
$ 792.20 EA
Company wide:
11
in stock
Documents & Guides
10 Amp, Power Supply. SDN-C Series. 1-Phase. Rated Input Volts: 85 - 264V AC & 90 - 375V DC. Rated Output Volts: 23.5 - 28.5V DC. Rated Output Current: 10 Amps. H x W x D: 4.88" x 1.97" x 4.55".
Overview
10 Amp, Power Supply. SDN-C Series. 1-Phase. Rated Input Volts: 85 - 264V AC & 90 - 375V DC. Rated Output Volts: 23.5 - 28.5V DC. Rated Output Current: 10 Amps. H x W x D: 4.88" x 1.97" x 4.55".
The SDN-C DIN rail power supplies are the next generation of the popular SDN series. These models combine high efficiency and compact size with new visual diagnostic LEDs to offer the most performance available from SolaHD. Essential industrial features such as sag Immunity, power factor correction, and universal voltage input have been retained in this series. Wide temperature operating range and parallel operation capability make the new SDN-C units suitable to a variety of industrial applications.
Also known as: 783472001958, SDN1024100C, SOLSDN1024100C
Specifications
| Volts DC: | 24 |
| Amps: | 10 |
| Mounting: | DIN Rail |
| Phase: | 1 |
| Volts AC Range: | 100 - 240, 85 - 264 |
| Volts DC Range: | 100 - 340, 90 - 375, 23.500 - 28.500 |
| Volts DC: | 24 |
| Mounting: | DIN Rail |
| Volts AC Range: | 100 - 240, 85 - 264 |
| Amps: | 10 |
| Phase: | 1 |
| Volts DC Range: | 100 - 340, 90 - 375, 23.500 - 28.500 |