Medical Grade Power Strip, 15A, 125V, 7 FT

Item #: 0289651

Cat #: 5304M-1S7

UPC: 078477611814

$ 206.64 EA
Company wide:
0 in stock
15 Amp, 125 VAC, Surge Protected, Medical Grade Power Strip with 4 NEMA 5-20R Outlets with Locking Covers, 7 FT Power Cord

Overview

15 Amp, 125 VAC, Surge Protected, Medical Grade Power Strip with 4 NEMA 5-20R Outlets with Locking Covers, 7 FT Power Cord

Medical Grade Power Strip, Surge-protected,12A -125V With 4 NEMA 5-15R Outlets With Locking Covers, 7-ft Power Cord With Standard Hg NEMA 5-15P Plug, ETL Certified To UL 60601-1, UL 60950-1, UL 1363a, UL 1449 (3rd Edition), CSA C22.2 No. 601.1 M-90, CSA C22.2 No.60950-1-07, CSA C22.2 No.8-m1989, CSA C22.2 No. 21 And NOM.

Also known as: 078477611814, 5304M-1S7, LEV5304M1S7

Specifications

Type: Power Strip
Type: Power Strip