Fuse, 20 Amp, 600VAC, Fast-Acting, Class T
Item #: 0033100
Cat #: JLLS020
UPC: 079458190717
$ 8.03 EA
Clearance
Price good while supplies last
Company wide:
116
in stock
Documents & Guides
20 Amp, 600V, Industrial & Electrical Fuses UL Class T, Fast-Acting Fuse
Overview
20 Amp, 600V, Industrial & Electrical Fuses UL Class T, Fast-Acting Fuse
Space-saving Class T fuses are the most compact fuses available in ratings above 30 amperes — less than one-third the size of comparable Class R fuses. When rated in accordance with the NEC, Class T fuses provide fast-acting overload and short circuit protection for non-inductive circuits and equipment. Used in inductive circuits, the ampere rating of Class T fuses must be increased to prevent opening on inrush currents. In such instances, Class T fuses may provide only short circuit protection. For motor and general purpose circuits where space is not critical, we recommend POWR-PRO™ JTD_ID Indicator series, LLNRK/LLSRK series, or FLSR_ID Indicator series.
Also known as: 079458190717, JLLS020, LFUJLLS020
Specifications
| Speed: | Fast Acting |
| Class: | T |
| Diameter: | 0.562 in |
| Amps: | 20 |
| Volts AC: | 600 |
| Volts DC: | 300 |
| Mounting: | Cartridge |
| Length: | 1.500 in |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 20 kA |
| Interrupt Rating AC: | 200 kA |
| Speed: | Fast Acting |
| Diameter: | 0.562 in |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 200 kA |
| Class: | T |
| Amps: | 20 |
| Volts DC: | 300 |
| Length: | 1.500 in |
| Interrupt Rating DC: | 20 kA |