Fuse, 70 Amp Class T Very-Fast-Acting, Current-Limiting, 600V
Item #: 0930851
Cat #: JJS-70
UPC: 051712628709
$ 78.17 EA
Company wide:
78
in stock
Documents & Guides
70 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron
Overview
70 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron
Very fast-acting, current-limiting 300 V (JJN) and 600 V (JJS) Class T fuse. Series combination ratings with branch circuit breakers allows broad range of coverage, independent of breaker manufacturer. Current limitation for non-inductive circuits provides Class T current-limiting response to maximum ground fault and shortcircuit conditions
Also known as: 051712628709, JJS-70, BUSJJS70
Specifications
| Class: | T |
| Amps: | 70 |
| Volts AC: | 600 |
| Speed: | Very Fast Acting |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 200 kA |
| Class: | T |
| Volts AC: | 600 |
| Mounting: | Bolt On |
| Amps: | 70 |
| Speed: | Very Fast Acting |
| Interrupt Rating AC: | 200 kA |