Littelfuse IDSR 015 15A, 600VAC/600VDC, Class RK5 Fuse

IDSR 015

Item:

220173

Cat:

IDSR 015

Mfr:

UPC:

079458015584
(0) Write a review
$20.31 EA
404 available

Qty:

15 Amp Fuse, Rejection, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, 20000 Amp VDC, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter x 5 Length Inch, Voltage Rating: 600 VAC/600 VDC, Features: Time Delay, Visual Trip Indicator.

Platt Cat:LFUIDSR015
Platt Item:220173
Cat:IDSR 015
Mfr:Littelfuse
UPC:079458015584
Category: Class RK5 Fuses
Class:RK5
Family / Style:IDSR
Opening:Slo-Blo, Time-Delay
Mounting:Cartridge
Amps:15
Volts AC:600
Volts DC:600
Diameter:0.8125 in
Length:5 in
Type:Power Fuse
Interrupt Rating AC:20000
Interrupt Rating DC:20000

Associated (7)

Fuse Clips Kit for Rejection Type Fuses. NEMA...
Fuse Block, Class R, 1 Pole, 30 Amp, 600V AC,...
Fuse Block, Class R, 2 Pole, 30 Amp, 250V AC,...

Others Also Bought (25)

20 Amp Fuse, Rejection, Brand or Series Clas...
30 AMP, 3-Pole, Heavy Duty Safety Switch, Fus...
30 AMP, 3-Pole, Heavy Duty Safety Switch, Fus...

Substitutes (1)

15 Amp Fuse, Rejection, Brand or Series Clas...
Feedback
Allowed files: docx | doc | zip | png | gif | jpg | tiff | pdf
Maxiumum upload size: 5MB
Incorrect file type. Try a different file.
Forgot Password Sign In

Try our online services out for yourself:

Demo Account
Loading...
View Cart
Sign In or Register
We're here to help!