9 Amp Class RK5 Dual-Element, Time-Delay Fuse, Indication, 600V

Item #: 0221128

Cat #: FRS-R-9ID

UPC: 051712204538

$ 38.42 EA
Company wide:
53 in stock
Documents & Guides
9 Amp Class RK5 Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating

Overview

9 Amp Class RK5 Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class. This helps ensure the correct replacement fuse is always installed and the voltage and interrupting ratings remain the same.

Also known as: 051712204538, FRS-R-9ID, BUSFRSR9ID

Specifications

Speed: Time Delay, Slow Blow
Type: Fuse, Indicating
Class: RK5
Volts AC: 600
Amps: 9
Family / Style: FRS
Interrupt Rating DC: 200 kA
Speed: Time Delay, Slow Blow
Class: RK5
Amps: 9
Interrupt Rating DC: 200 kA
Type: Fuse, Indicating
Volts AC: 600
Family / Style: FRS