FUSETRON DUAL ELEMENT FUSE CLASS RK5

Item #: 0358203

Cat #: FRS-R-17-1/2

UPC: 051712508315

$ 25.32 EA
Company wide:
5 in stock
Documents & Guides
Eaton Bussmann series FRS-R fuse, 600 Vac, 300 Vdc, 17-1/2A, 200 kAIC at 600 Vac, 20 kAIC at 300 Vdc, Non Indicating, Current-limiting, time delay, Ferrule end X ferrule end, Class RK5 - FRS-R-17-1/2

Overview

Eaton Bussmann series FRS-R fuse, 600 Vac, 300 Vdc, 17-1/2A, 200 kAIC at 600 Vac, 20 kAIC at 300 Vdc, Non Indicating, Current-limiting, time delay, Ferrule end X ferrule end, Class RK5 - FRS-R-17-1/2

Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1/10-30A sizes).

Also known as: 051712508315, FRS-R-17-1/2, BUSFRSR1712

Specifications

Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Amps: 17.500
Family / Style: FRS
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Speed: Time Delay, Slow Blow
Volts AC: 600
Mounting: Cartridge
Family / Style: FRS
Interrupt Rating AC: 200 kA
Class: RK5
Volts DC: 300
Amps: 17.500
Interrupt Rating DC: 20 kA