1.4A, 600VAC, Indus & Electric Fuses UL Class RK1 Duel Ele

Item #: 0568492

Cat #: LLSRK01.4

UPC: 079458350364

$ 76.86 EA
Company wide:
0 in stock
Documents & Guides
1.4A, 600VAC, 300VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)

Overview

1.4A, 600VAC, 300VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)

Littelfuse LLSRK series POWR-PRO™ fuses provide superior overload and short circuit protection for service entrance, main, feeder and general-purpose branch circuits up to 600 amperes. LLSRK series fuses can be installed in existing Class H fuse blocks to upgrade systems containing lower interrupting rating Class H one-time or renewable fuses. Applications: All general-purpose circuits; Motors; Transformers; Solenoids; Fluorescent lighting; All system components with high in-rush currents.

Also known as: 079458350364, LLSRK01.4, LFULLSRK01.4

Specifications

Class: RK1
Speed: Time Delay, Slow Blow
Volts AC: 600
Mounting: Clip
Amps: 1.400
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Class: RK1
Volts AC: 600
Amps: 1.400
Interrupt Rating DC: 20 kA
Speed: Time Delay, Slow Blow
Mounting: Clip
Standards: California Proposition 65