$ 45.64 EA
Company wide:
10
in stock
Documents & Guides
Eaton Bussmann series LPS-RK fuse, Low-peak fuse, 40 A, Dual, Class RK1, Non-indicating, Ferrule end x ferrule end, Time delay,Current-limiting, 10 sec at 500%, 300 kAIC at 600 V,100 kAIC at 300 Vdc, Standard, 10, 600 V, 300 Vdc
Overview
Eaton Bussmann series LPS-RK fuse, Low-peak fuse, 40 A, Dual, Class RK1, Non-indicating, Ferrule end x ferrule end, Time delay,Current-limiting, 10 sec at 500%, 300 kAIC at 600 V,100 kAIC at 300 Vdc, Standard, 10, 600 V, 300 Vdc
Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.
Also known as: 051712548380, LPS-RK-40SP, BUSLPSRK40SP
Specifications
| Class: | RK1 |
| Speed: | Time Delay, Slow Blow |
| Amps: | 40 |
| Volts AC: | 600 |
| Volts DC: | 300 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 100 kA |
| Interrupt Rating AC: | 300 kA |
| Class: | RK1 |
| Amps: | 40 |
| Volts DC: | 300 |
| Interrupt Rating DC: | 100 kA |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 300 kA |