Low-Peak Current Limiting Time Delay Fuse, 100 A, 600 VAC 300 VDC
Item #: 0301968
Cat #: LPS-RK-100SP
UPC: 051712548458
$ 99.73 EA
Company wide:
6
in stock
Documents & Guides
Low-Peak Current Limiting Time Delay Fuse, 100 A, 600 VAC 300 VDC, 300 kAIC, Class RK1, Cartridge Body
Overview
Low-Peak Current Limiting Time Delay Fuse, 100 A, 600 VAC 300 VDC, 300 kAIC, Class RK1, Cartridge Body
These Bussmann Low-Peak® circuit limiting fuses feature separate overload and short-circuit elements, that provide time delay for close sizing of high inrush loads linked with RK1 current-limitation and selective coordination ratio of two-to-one (within Low-Peak fuse family) prevents widespread blackouts.
Also known as: 051712548458, LPS-RK-100SP, BUSLPSRK100SP
Specifications
| Mounting: | Blade |
| Class: | RK1 |
| Amps: | 100 |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 600 |
| Volts DC: | 300 |
| Interrupt Rating DC: | 100 kA |
| Interrupt Rating AC: | 300 kA |
| Mounting: | Blade |
| Amps: | 100 |
| Volts AC: | 600 |
| Interrupt Rating DC: | 100 kA |
| Class: | RK1 |
| Speed: | Time Delay, Slow Blow |
| Volts DC: | 300 |
| Interrupt Rating AC: | 300 kA |