Fuse, 17-1/2A, Class J, Dual Element, Time-Delay, 600V, LOW-PEAK
Item #: 0893498
Cat #: LPJ-17-1/2SP
UPC: 051712523271
$ 56.04 EA
Company wide:
0
in stock
Documents & Guides
17-1/2 Amp, Class J, Dual-Element, Time-Delay Fuse, 600 Volt AC, LOW-PEAK
Overview
17-1/2 Amp, Class J, Dual-Element, Time-Delay Fuse, 600 Volt AC, LOW-PEAK
These Bussmann Low-Peak® current-limiting fuses feature separate overload and short-circuit elements, provide time delay for sizing of high inrush loads linked with Class J current limitation. The fuses have a selective coordination ratio of 2-to-1 (within Low-Peak fuse family) that prevents electrical shutdowns from extending beyond the failed circuit.
Also known as: 051712523271, LPJ-17-1/2SP, BUSLPJ1712SP
Specifications
| Speed: | Time Delay, Slow Blow |
| Family / Style: | LPJ |
| Class: | J |
| Volts AC: | 600 |
| Volts DC: | 300 |
| Mounting: | Cartridge |
| Amps: | 17.500 |
| Interrupt Rating DC: | 100 kA |
| Interrupt Rating AC: | 300 kA |
| Speed: | Time Delay, Slow Blow |
| Class: | J |
| Volts DC: | 300 |
| Amps: | 17.500 |
| Interrupt Rating AC: | 300 kA |
| Family / Style: | LPJ |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 100 kA |