150 Amp Class J Dual-Element, Time-Delay Fuse, No Indication, 600V
Item #: 0336998
Cat #: LPJ-150SP
UPC: 051712523431
$ 250.44 EA
Company wide:
0
in stock
Documents & Guides
150 Amp Class J Dual-Element, Time-Delay Fuse, No Indication, 600V, LOW-PEAK
Overview
150 Amp Class J Dual-Element, Time-Delay Fuse, No Indication, 600V, LOW-PEAK
These Bussmann Low-Peak® current-limiting fuses feature separate overload and short-circuit elements, provide time delay for sizing of high inrush loads linked with Class J current limitation. The fuses have a selective coordination ratio of 2-to-1 (within Low-Peak fuse family) that prevents electrical shutdowns from extending beyond the failed circuit.
Also known as: 051712523431, LPJ-150SP, BUSLPJ150SP
Specifications
| Mounting: | Blade |
| Speed: | Time Delay, Slow Blow |
| Family / Style: | LPJ |
| Amps: | 150 |
| Class: | J |
| Volts AC: | 600 |
| Volts DC: | 300 |
| Interrupt Rating DC: | 100 kA |
| Interrupt Rating AC: | 300 kA |
| Mounting: | Blade |
| Family / Style: | LPJ |
| Class: | J |
| Volts DC: | 300 |
| Interrupt Rating AC: | 300 kA |
| Speed: | Time Delay, Slow Blow |
| Amps: | 150 |
| Volts AC: | 600 |
| Interrupt Rating DC: | 100 kA |