Fuse, 100 Amp, Class J, Dual-Element, Time-Delay, 600V, LOW-PEAK
Item #: 0256868
Cat #: LPJ-100SP
UPC: 051712523400
$ 122.84 EA
Company wide:
901
in stock
Documents & Guides
Fuse, 100 Amp, Class J, Dual-Element, Time-Delay, 600 Volt, LOW-PEAK, 10 Seconds (Minimum) Time-Delay at 500% Rated Current; 300,000A Interrupting Rating
Overview
Fuse, 100 Amp, Class J, Dual-Element, Time-Delay, 600 Volt, LOW-PEAK, 10 Seconds (Minimum) Time-Delay at 500% Rated Current; 300,000A Interrupting Rating
These Bussmann Low-Peak® current-limiting fuses feature separate overload and short-circuit elements, provide time delay for sizing of high inrush loads linked with Class J current limitation. The fuses have a selective coordination ratio of 2-to-1 (within Low-Peak fuse family) that prevents electrical shutdowns from extending beyond the failed circuit.
Also known as: 051712523400, LPJ-100SP, BUSLPJ100SP
Specifications
| Mounting: | Blade |
| Amps: | 100 |
| Speed: | Time Delay, Slow Blow |
| Family / Style: | LPJ |
| Class: | J |
| Volts AC: | 600 |
| Volts DC: | 300 |
| Interrupt Rating DC: | 100 kA |
| Interrupt Rating AC: | 300 kA |
| Mounting: | Blade |
| Speed: | Time Delay, Slow Blow |
| Class: | J |
| Volts DC: | 300 |
| Interrupt Rating AC: | 300 kA |
| Amps: | 100 |
| Family / Style: | LPJ |
| Volts AC: | 600 |
| Interrupt Rating DC: | 100 kA |