60A 3P 4W UNFUSED INTER RECP

Item #: 0733583

Cat #: MD2SR6034U

UPC: 781381810104

$ 6428.20 EA
Company wide:
0 in stock
Documents & Guides
Interlocked Receptacle and Disconnect Switch, Type Dead Front Interlocked, Constructional Feature Corrosion Resistant, Voltage Rating 600 VAC, Current Rating 60 Ampere, Number of Poles 4, Number of Wires 3, Door Type Removable Hinged, Padlockable Cover, Fuse Provision Non-Fusible, Hub Type 1-1/2 Inch, Grounding Style 2, Shell, Extra Pole, Material Epoxy Powder Coated Copper-Free Aluminum (Enclosure), Stainless Steel (Hardware), Enclosure Class I Div 2 Groups B C D, Class II Div 1 and 2 Group F G, Class III, Class I Zone 2 Group IIC, NEMA 3/3R/4/4X/9FG/12, Wire Size 8 to 4/0 AWG, Power Rating 50 Hp at 600 VAC, Approval UL 894/1203/1604/1682/1686, Application Lighting System, Conveyor, Heater, Motor Generator Set, Air Conditioner, Compressor, Pump

Overview

Interlocked Receptacle and Disconnect Switch, Type Dead Front Interlocked, Constructional Feature Corrosion Resistant, Voltage Rating 600 VAC, Current Rating 60 Ampere, Number of Poles 4, Number of Wires 3, Door Type Removable Hinged, Padlockable Cover, Fuse Provision Non-Fusible, Hub Type 1-1/2 Inch, Grounding Style 2, Shell, Extra Pole, Material Epoxy Powder Coated Copper-Free Aluminum (Enclosure), Stainless Steel (Hardware), Enclosure Class I Div 2 Groups B C D, Class II Div 1 and 2 Group F G, Class III, Class I Zone 2 Group IIC, NEMA 3/3R/4/4X/9FG/12, Wire Size 8 to 4/0 AWG, Power Rating 50 Hp at 600 VAC, Approval UL 894/1203/1604/1682/1686, Application Lighting System, Conveyor, Heater, Motor Generator Set, Air Conditioner, Compressor, Pump
Also known as: 781381810104, MD2SR6034U, APPMD2SR6034U

Specifications

No Specifications Available