Recp & Mtg Box 30a 4w4p

Item #: 0497616

Cat #: ADRE304475

UPC: 781381158541

$ 359.06 EA
Company wide:
0 in stock

Overview

App Adre3044-75 4w-4p Rcpt

Powertite Grounding Style 1 Receptacle With AEE Mounting Box, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex),Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, DEG C, Motor Horsepower: 20 HP At 600 VAC, Finish: Epoxy Powder Coat, Dimensions: 5 IN Width X 6.88 IN Height X 3.45 IN Depth, Standard: UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11,For ACP3044BC Metallic Clamping Ring Plug

Also known as: 781381158541, ADRE304475, APPADRE304475

Specifications

Type: Mounting Box
Phase: 3
Type: Mounting Box
Phase: 3