To Our Valued Customers: COVID-19 Update

Meltric 33-64243-C-K04-375 DS100C RECEPTACLE

You currently have this product in an open order View Order

Item:

1065771

Cat:

33-64243-C-K04-375

Mfr:

UPC:

784474046251
(0) Write a review
$778.34 EA
Usually ships in 2-4 days
Company Wide: 3

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Rated Current (A) 100A Rated Voltage (V) 480 VAC Horsepower Rating 50HP Contact Configuration 3P+G Auxiliary Contacts NO AUX Ratings Information SWITCH RATED BRANCH CIRCUIT DISCONNECT SWITCH MOTOR CIRCUIT DISCONNECT SWITCH Environmental Rating Type 3R IP 55 Short Circuit Rating 100 KA - MAKE & WITHSTAND Impact Rating IK08 Material POLY Product Color BLUE Minimum Operating Temperature -40F -40C Maximum Operating Temperature 140F 60C Wiring Capacity - Phase Contacts 10 AWG – 2 AWG SCREW TERMINAL Applicable Standards UL 2682 UL 1682 cCSAus C22.2 No. 182.1-13 Option(1) MUSHROOM PAWL Accessory Size 4

Platt Cat:MEL3364243CK04375N
Platt Item:1065771
Cat:33-64243-C-K04-375
Mfr:Meltric
UPC:784474046251
Amps:100

Associated (0)

Substitutes (0)

Meltric 33-64243-C-K04-375 DS100C RECEPTACLE
Product Reminder
Product:
33-64243-C-K04-375 DS100C RECEPTACLE
Item # 1065771