$ 60.18 EA
Company wide:
0
in stock
Copper Compression Pigtail Adaptor, Conductor Size 4/0, Tin Plated, UL, CSA
Overview
Copper Compression Pigtail Adaptor, Conductor Size 4/0, Tin Plated, UL, CSA
Also known as: 783669008548, CPM-4/0, ILSCPM40, Pin reducer , Pin Connector
Features & Benefits
- Electro-tin plated for corrosion resistance
- Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
- UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
- Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming
- Color coded end cap identifies proper compression die, prevents foreign materials from entering prior to use
- Chamfered entry for ease of conductor insertion
- Color coded ink marking signifies key details including correct die
- Supplied with insulating cover
- Rated for full ampacity of incoming conductor
Specifications
| Diameter: | 0.418 in |
| Material: | Copper |
| Length: | 3.250 in |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 4/0 |
| Diameter: | 0.418 in |
| Length: | 3.250 in |
| Allowable Gauge Range: | 4/0 |
| Material: | Copper |
| Standards: | California Proposition 65 |