Photoelectric, Comet Series, Thru-Beam

Item #: 0169192

Cat #: 11102A6513

UPC: 782113887067

$ 258.62 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor, Comet Series, Thru-Beam, Source, 80 foot (24 m) Sensing Range, Visible Red Beam, 20-264 VAC, 15-30 VDC, 6 Ft. Cable Connection. Polyurethane Housing. NEMA Rating: 4X, 6. Used with 80 foot Detectors.

Overview

Photoelectric Sensor, Comet Series, Thru-Beam, Source, 80 foot (24 m) Sensing Range, Visible Red Beam, 20-264 VAC, 15-30 VDC, 6 Ft. Cable Connection. Polyurethane Housing. NEMA Rating: 4X, 6. Used with 80 foot Detectors.

Eaton's Comet photoelectric sensors series is a complete line of high performance, 18 mm tubular devices with a variety of models and modes to solve virtually any sensing problem. The sensors are available in thru-beam, reflex, polarized reflex, diffuse reflective, focused diffuse reflective, wide angle diffuse reflective, Perfect ProxR, fine spot Perfect ProxR and fiber optic sensing. Perfect ProxR is one of the most powerful problem-solving sensors available. These sensors can reliably detect targets of different color, reflectance, contrast or surface shape at the same range, while ignoring background objects just a fraction of an inch away.

Also known as: 782113887067, 11102A6513, CUT11102A6513

Specifications

Mounting: Panel
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Material: Polyurethane
Type: Thru Beam, Sensor
Length: 6 ft
Range: 24 m, 80 ft
Volts DC Range: 15 - 30
Volts AC Range: 20 - 264
Mounting: Panel
Material: Polyurethane
Length: 6 ft
Volts DC Range: 15 - 30
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Type: Thru Beam, Sensor
Range: 24 m, 80 ft
Volts AC Range: 20 - 264