Photoelectric, Comet Series, Thru-Beam

Item #: 0169193

Cat #: 12102A6513

UPC: 782113887050

$ 368.38 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor, Comet Series, Thru-Beam, Detector, 80 foot (24 m) Sensing Range, 20-264 VAC, 15-30 VDC, 6 Ft. Cable Connection, AC Operation: VMOS (bi-directional) Output, DC Operation: NPN Output. Polyurethane Housing. NEMA Rating: 4X, 6. Used with 80 foot Sources.

Overview

Photoelectric Sensor, Comet Series, Thru-Beam, Detector, 80 foot (24 m) Sensing Range, 20-264 VAC, 15-30 VDC, 6 Ft. Cable Connection, AC Operation: VMOS (bi-directional) Output, DC Operation: NPN Output. Polyurethane Housing. NEMA Rating: 4X, 6. Used with 80 foot Sources.

Eaton's Comet photoelectric sensors series is a complete line of high performance, 18 mm tubular devices with a variety of models and modes to solve virtually any sensing problem. The sensors are available in thru-beam, reflex, polarized reflex, diffuse reflective, focused diffuse reflective, wide angle diffuse reflective, Perfect ProxR, fine spot Perfect ProxR and fiber optic sensing. Perfect ProxR is one of the most powerful problem-solving sensors available. These sensors can reliably detect targets of different color, reflectance, contrast or surface shape at the same range, while ignoring background objects just a fraction of an inch away.

Also known as: 782113887050, 12102A6513, CUT12102A6513

Specifications

Type: Detector, Thru Beam, Photoelectric
IP/NEMA Rating: NEMA 4X, NEMA 6
Volts DC Range: 15 - 30
Volts AC Range: 20 - 264
Type: Detector, Thru Beam, Photoelectric
Volts DC Range: 15 - 30
IP/NEMA Rating: NEMA 4X, NEMA 6
Volts AC Range: 20 - 264