$ 49.36 EA
Clearance
Price good while supplies last
Company wide:
1
in stock
Documents & Guides
Photoelectric Sensor, Comet Series, Thru-beam, Detector, 20 Foot (6 M) Sensing Range, 10-30 Vdc, Connector, Npn And Pnp Output, Right-angle Viewing
Overview
Photoelectric Sensor, Comet Series, Thru-beam, Detector, 20 Foot (6 M) Sensing Range, 10-30 Vdc, Connector, Npn And Pnp Output, Right-angle Viewing
Eaton's Comet photoelectric sensors series is a complete line of high performance, 18 mm tubular devices with a variety of models and modes to solve virtually any sensing problem. The sensors are available in thru beam, reflex, polarized reflex, diffuse reflective, focused diffuse reflective, wide angle diffuse reflective, Perfect ProxR, fine spot Perfect ProxR and fiber optic sensing. Perfect ProxR is one of the most powerful problem-solving sensors available. These sensors can reliably detect targets of different color, reflectance, contrast or surface shape at the same range, while ignoring background objects just a fraction of an inch away.
Also known as: 782113843490, 12100RQD07, CUT12100RQD07
Specifications
| Range: | 20 ft, 6 m |
| Diameter: | 18 mm |
| IP/NEMA Rating: | IP68, NEMA 1, IP69K, NEMA 4 |
| Mounting: | Surface |
| Pins: | 4 |
| Volts DC Range: | 10 - 30 |
| Range: | 20 ft, 6 m |
| IP/NEMA Rating: | IP68, NEMA 1, IP69K, NEMA 4 |
| Pins: | 4 |
| Diameter: | 18 mm |
| Mounting: | Surface |
| Volts DC Range: | 10 - 30 |