Item#: 145526
Locking Photocontrol, Electronic w/ Silicon Photosensor, 105 - 305 Volt, 1000 Watt Tungsten, 1800VA Ballast
| |
Item#: 188812
INT-MAT LC2100 PHOTOCONTROL M
| |
Item#: 29517
Photo Control, 208-277V, 1700-2300W, 1700-2300 VA, Color: Translucent with Voltage Identification Band.
| |
Item#: 215921
The 120-277V 50/60Hz 1000-2300W "T" W/LTG LK The LC4500 Series Photo Controls feature low cost locking-type mounting, and thermal-type controls for street lighting and other applications requiring a twist and lock type plug connection. Thermal-type photo controls provide dusk-to-dawn lighting control and a delay action, which eliminates loads switching OFF due to car headlights and lightning. The thermal-type controls feature a cadmium sulfide photocell and polypropylene case to seal out moisture. The design utilizes a dual temperature compensating bimetal and composite resistor for reliable long life operation over ambient temperature extremes.
| |
Item#: 163495
Locking-Type Receptacles, 1000 Watt, 120-277 Volt, Color: Blue
| |
Item#: 619457
Photo Control, 105-305V, 1000W, 1800 VA, Locking Type Receptacle, Color: Blue.
| |
Item#: 215913
Twist-Lock Mounting Photo Control, 480V, 15A, 7200W, Plug Connection, Solid Brass Terminals
| |
Item#: 199919
The 120V 50/60Hz 1000 WATT "T" LOCKING TYPE The LC4500 Series Photo Controls feature low cost locking-type mounting, and thermal-type controls for street lighting and other applications requiring a twist and lock type plug connection. Thermal-type photo controls provide dusk-to-dawn lighting control and a delay action, which eliminates loads switching OFF due to car headlights and lightning. The thermal-type controls feature a cadmium sulfide photocell and polypropylene case to seal out moisture. The design utilizes a dual temperature compensating bimetal and composite resistor for reliable long life operation over ambient temperature extremes.
| |
Item#: 238030
The 120-277V 50/60Hz 1000-2300W "T" LOCK TYP The LC4500 Series Photo Controls feature low cost locking-type mounting, and thermal-type controls for street lighting and other applications requiring a twist and lock type plug connection. Thermal-type photo controls provide dusk-to-dawn lighting control and a delay action, which eliminates loads switching OFF due to car headlights and lightning. The thermal-type controls feature a cadmium sulfide photocell and polypropylene case to seal out moisture. The design utilizes a dual temperature compensating bimetal and composite resistor for reliable long life operation over ambient temperature extremes.
| |
Item#: 1851545
Shorting Plug for Locking Type Receptacles, Diameter: 3.25 Inch, Black
| |
Item#: 145529
Locking Photocontrol, 105 - 305 Volt, 1000 Watts, Instant Response Turn-Lock *** Discontinued ***
| |
Item#: 29510
Photo Control Shorting Cap. Replaces locking-type photo control to complete circuit.
| |
Item#: 81845
Shorting Cap, Continuously On, Black Cover, 1 Unit
| |
Item#: 145527
Locking Photocontrol, 105 - 130 Volt, 1000 Watts, Instant Response Turnlock *** Discontinued ***
| |
Item#: 953150
Turnlock Adv Electronic Led 105-305 Vac
| | | |