Enclosure, NEMA 4X, Hinged Window Cover, 14" x 12" x 8", Polyester

Item #: 0783808

Cat #: A14128PHCW

UPC: 783510170912

$ 392.44 EA
Company wide:
0 in stock
Enclosure, NEMA 4X, Hinged Window Cover, 14" x 12" x 8", Polyester/Gray

Overview

Enclosure, NEMA 4X, Hinged Window Cover, 14" x 12" x 8", Polyester/Gray

nVent HOFFMAN HOFA14128PHCW PolyPro polyester enclosures perform exceptionally well in applications where harsh chemicals, weather extremes and corrosive environments demand toughness from a lightweight enclosure. Providing excellent ultraviolet protection and a tight environmental seal, these versatile, feature-rich enclosures are also recyclable.

Also known as: 783510170912, A14128PHCW, HOFA14128PHCW

Features & Benefits

  • Non-glass-filled polyester material offers superior UV resistance; eliminates fiberbloom associated with fiberglass
  • Provides excellent chemical resistance to a broad range of solvents, alkalis and acids
  • Resists cracking and provides excellent impact resistance
  • Lighter-weight than fiberglass
  • Recyclable
  • Easy, dustless in-field modifications using standard tools
  • Overlapping tongue-and-groove raised cover and gasket provide a secure Type 4X seal
  • Removable snap-hinge cover allows for easy access to cover and body for modifications
  • Molded layout grid on inside of body and solid covers assists with component mounting
  • Molded-in embosses for rear panel mounting

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Polyester
Width: 12 in
Depth: 8 in
Height: 14 in
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Width: 12 in
Height: 14 in
Material: Polyester
Depth: 8 in
Standards: Build America Buy America Compliant