Elbow for Consolet Pedestal, 45 x 60mm,
Item #: 0478365
Cat #: CCS2EHDLG
UPC: 783510418397
$ 391.23 EA
Company wide:
0
in stock
Documents & Guides
90 Degree Elbow for Console, Compact Series 2, Heavy Duty, Elbow, Fits 45 x 60mm, Lightt Gray, Aluminum
Overview
90 Degree Elbow for Console, Compact Series 2, Heavy Duty, Elbow, Fits 45 x 60mm, Lightt Gray, Aluminum
The heavy duty elbow is made of aluminum with increased wall thickness for additional strength and support. Setscrews for tube adjustment and the elbow is composed of cast aluminum with a RAL 7035 light-gray polyester powder paint finish. All installation hardware and gasket included.
Also known as: 783510418397, CCS2EHDLG, HOFCCS2EHDLG
Features & Benefits
- Installation hardware and gasket included
- Assembled Compact Series 2 HMI Arm System has a max weight load of 101 lb. (45.8 kg)
Specifications
| Color: | Light Gray |
| Height: | 1.770 in |
| Width: | 2.360 in |
| Material: | Aluminum |
| Finish: | Powder Coated |
| Weight: | 2.500 lb |
| Color: | Light Gray |
| Width: | 2.360 in |
| Finish: | Powder Coated |
| Height: | 1.770 in |
| Material: | Aluminum |
| Weight: | 2.500 lb |