NEMA Full Voltage Non-reversing Starter, Freedom, 120/110VAC Coil, 270A, 3P, Size 5, Wired for Separate Control

Item #: 0060422

Cat #: A200M5CAC

UPC: 786678214436

$ 28502.46 EA
Company wide:
0 in stock
Eaton Freedom NEMA motor control starter, Non-Reversing Starter, 120V/60 Hz or 110V/50 Hz coil voltage, 270A, Three-pole, Size 5, 75 hp at 208V, 100 hp at 240V, 200 hp at 480,600V, A200 series, Wired for Separate Control

Overview

Eaton Freedom NEMA motor control starter, Non-Reversing Starter, 120V/60 Hz or 110V/50 Hz coil voltage, 270A, Three-pole, Size 5, 75 hp at 208V, 100 hp at 240V, 200 hp at 480,600V, A200 series, Wired for Separate Control

All Class A200 non-reversing starters utilize Type B three-pole overload relays with optional Type A for auto reset applications. Sizes 5 and 6 include the needed current transformers. Moving and stationary contacts are front accessible for simple and easy inspection and maintenance. All Class A200 starters are UL listed and recognized and are CSA certified.

Also known as: 786678214436, A200M5CAC, CUTA200M5CAC

Specifications

Volts AC Control: 120
Poles: 2
Type: Starter
Amps: 45
Mounting: Surface
Size: 5
Phase: 1
Volts AC: 600
Volts AC Control: 120
Type: Starter
Mounting: Surface
Phase: 1
Poles: 2
Amps: 45
Size: 5
Volts AC: 600