2 PC SAE HollowCore™ Magnetic Nut Driver Set

Item #: 0224766

Cat #: 48-22-2502

UPC: 045242299652

$ 22.57 EA
Company wide:
0 in stock
Documents & Guides
2-Piece Nut Driver Set, Shank Length: 3"

Overview

2-Piece Nut Driver Set, Shank Length: 3"

Milwaukee® HollowCore™ Magnetic nut drivers feature a thread-thru design for unlimited depth in threaded rod and long bolt applications. The magnetic universal driver heads fit 4X more fasteners including: square, hex, 12 point & spline. Designed for maximum durability the wrench ready hex steel shanks are forged and chrome plated. Milwaukee nut drivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.

Also known as: 045242299652, 48-22-2502, MIL48222502

Features & Benefits

  • HollowCore™ Unlimited depth - ideal for long bolts or threaded rod applications
  • Magnetic drivers - secure fitments in fastening applications
  • Universal driver head fits 4X more fasteners
  • Removes rusted and stripped bolts
  • Color coded ID markings allow for quick tool identification on jobsite
  • Wrench ready hex shanks deliver additional leverage
  • Chrome plated - marine grade rust protection
  • Forged steel shanks provide longer life and more durability
  • Deep well sockets - drive multiple fasteners

Specifications

Type: Set, Nut Driver
Length: 3 in
Type: Set, Nut Driver
Length: 3 in