M18 FUEL™ 18 Gauge Brad Nailer

Item #: 1533260

Cat #: 2746-20

UPC: 045242540990

$ 329.00 EA
Company wide:
2 in stock
Documents & Guides
M18 FUEL™ 18 Gauge Brad Nailer

Overview

M18 FUEL™ 18 Gauge Brad Nailer

The Milwaukee® M18 FUEL™ 18 gauge brad nailer delivers peak productivity, providing unmatched nailing performance without the hassle of a compressor and hose. Using a nitrogen air spring mechanism, the finish nailer consistently sinks nails to the proper depth in hard and soft woods while leaving clean nail holes matching the head of the nail. The combination of Milwaukee's POWERSTATE™ brushless motor and REDLINK Plus™ intelligence delivers unmatched fire rate with zero ramp-up time for all-day efficiency. The cordless brad nailer operates using Milwaukee's REDLITHIUM™ batteries (not included) and sealed compressed nitrogen to drive each nail, eliminating the cost of gas cartridges and associated maintenance. The 18 gauge nailer is compact and lightweight, providing unmatched access into tight spaces and limiting fatigue. The M18 FUEL™ 18 gauge brad nailer delivers pneumatic performance that professional carpenters and remodelers expect with the freedom and convenience of cordless.

Also known as: 045242540990, 2746-20, MIL274620

Features & Benefits

  • Consistent, clean nail holes
  • Compact size
  • Zero ramp-up time
  • No gas cartridge required
  • Tool free drive depth adjustment
  • Sequential and contact actuation firing modes
  • Dry fire lockout
  • Tool free jam clearing latch
  • Reversible belt hook included

Specifications

Gauge: 18 AWG
Gauge: 18 AWG