$ 1286.94 EA
Company wide:
8
in stock
Documents & Guides
80 General Purpose Amp, 600V Rated, 100-250V VAC/VDC Coil. AF-Line Series, AF50 Frame, 3-Pole, IEC Contactor with 1 N.O. & 1 N.C. Auxiliary Contact Block.
Overview
80 General Purpose Amp, 600V Rated, 100-250V VAC/VDC Coil. AF-Line Series, AF50 Frame, 3-Pole, IEC Contactor with 1 N.O. & 1 N.C. Auxiliary Contact Block.
ABB 3-pole contactors offer an exhaustive selection of products for simple and extreme applications as well as products with specific purposes.The AF contactor technology revolutionizes how we use contactors and allows use in all parts of the world and in all network conditions. Furthermore, mini-contactor range offers compact dimensions and specific connection possibilities. The AS contactor is efficient and allows you to optimize your equipment design. You can choose terminals between screw, push-in spring and ring tongue through our ranges. So whatever your need of a contactor might be, ABB will have a variant meeting just that.
Also known as: 471522114702, AF50-30-11-70, ABBAF50301170
Specifications
| Poles: | 3 |
| Type: | Contactor, IEC, Non-Reversing |
| Volts AC: | 600 |
| Amps: | 50 |
| Volts DC Control Range: | 100 - 250 |
| Volts AC Control Range: | 100 - 250 |
| Poles: | 3 |
| Volts AC: | 600 |
| Volts DC Control Range: | 100 - 250 |
| Type: | Contactor, IEC, Non-Reversing |
| Amps: | 50 |
| Volts AC Control Range: | 100 - 250 |