Contactor IEC, 45A, 600VAC Rated, 20 - 60 VAC/VDC, 3P, No Auxiliary Contacts

Item #: 0881795

Cat #: AF26-30-00-11

UPC: 471523110918

$ 211.30 EA
Company wide:
77 in stock
45 Amp, 3-Pole, 600V Rated, 20-60 VAC/VDC Coil. AF-Line Series, AF26 Frame, IEC Contactor. *** Does not include Standard Aux Contacts, 3 Pole Contactor Only ***

Overview

45 Amp, 3-Pole, 600V Rated, 20-60 VAC/VDC Coil. AF-Line Series, AF26 Frame, IEC Contactor. *** Does not include Standard Aux Contacts, 3 Pole Contactor Only ***

Mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads 3 poles 45 amperes, non-reversing across the line contactor with 24-60V AC and 20-60V DC coil and no auxiliary contacts. 86 millimiters depth x 86 millimiters height x 45 millimiters width.

Also known as: 471523110918, AF26-30-00-11, ABBAF26300011

Specifications

Poles: 3
Type: Contactor, IEC, Non-Reversing
Amps: 45
Volts DC Control Range: 20 - 60
Volts AC Control Range: 20 - 60
Poles: 3
Amps: 45
Volts AC Control Range: 20 - 60
Type: Contactor, IEC, Non-Reversing
Volts DC Control Range: 20 - 60