Contactor, IEC, 100-250 VAC/VDC

Item #: 0914400

Cat #: AF26-40-00-13

UPC: 471523115234

$ 207.55 EA
Company wide:
43 in stock
45 Amp, 4-Pole, 600V Rated, 100-250 VAC/VDC Coil. AF-Line Series, AF26 Frame, IEC Contactor with (4) N.O. Contacts. *** Does not include Standard Aux Contacts, 4 Pole Contactor Only ***

Overview

45 Amp, 4-Pole, 600V Rated, 100-250 VAC/VDC Coil. AF-Line Series, AF26 Frame, IEC Contactor with (4) N.O. Contacts. *** Does not include Standard Aux Contacts, 4 Pole Contactor Only ***

Mainly used for controlling non-inductive or slightly inductive loads (i.e. resistance furnaces).

Also known as: 471523115234, AF26-40-00-13, ABBAF26400013

Specifications

Type: Contactor, IEC, Non-Reversing
Amps: 45
Poles: 4
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Type: Contactor, IEC, Non-Reversing
Poles: 4
Volts AC Control Range: 100 - 250
Amps: 45
Volts DC Control Range: 100 - 250