$ 95.15 EA
Company wide:
2
in stock
Documents & Guides
18 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame C, with 1 N.O. Auxiliary Contact. 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil.
Overview
18 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame C, with 1 N.O. Auxiliary Contact. 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil.
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.
Also known as: 015082770031, XTCE018C10B, CUTXTCE018C10B
Specifications
| Poles: | 3 |
| Type: | Contactor, IEC, 1NO, Non-Reversing |
| Amps: | 18 |
| Volts AC Control: | 240 |
| Poles: | 3 |
| Amps: | 18 |
| Type: | Contactor, IEC, 1NO, Non-Reversing |
| Volts AC Control: | 240 |