Contactor IEC, 20-60V AC/DC Coil, 25A, 600VAC Rated, AF09 Frame, 1 N.O. Contact
Item #: 0881694
Cat #: AF09-30-10-11
UPC: 471523110017
$ 129.55 EA
Company wide:
204
in stock
Documents & Guides
General Purpose Contactor, 25 Amp, 3-Pole, 600 Volt AC Rated, 20-60 Volt AC/DC Coil. AF-Line Series, AF09 Frame, IEC Contactor with (1) N.O. Contact Auxiliary Contact Block.
Overview
General Purpose Contactor, 25 Amp, 3-Pole, 600 Volt AC Rated, 20-60 Volt AC/DC Coil. AF-Line Series, AF09 Frame, IEC Contactor with (1) N.O. Contact Auxiliary Contact Block.
AF09 ... AF38 contactors are mainly used for controlling 3-phase motors and power circuits up to 690 V AC and 220 V DC. These contactors are of the block type design with 3 main poles.
Also known as: 471523110017, AF09-30-10-11, ABBAF09301011
Specifications
| Poles: | 3 |
| Type: | Contactor, IEC, Non-Reversing |
| Amps: | 25 |
| Volts AC: | 600 |
| Volts DC Control Range: | 20 - 60 |
| Volts AC Control Range: | 20 - 60 |
| Poles: | 3 |
| Amps: | 25 |
| Volts DC Control Range: | 20 - 60 |
| Type: | Contactor, IEC, Non-Reversing |
| Volts AC: | 600 |
| Volts AC Control Range: | 20 - 60 |