Large 3R Pad Mount Free Stand, 72" x 36" x 24"

Item #: 0787210

Cat #: A72R3624FSLP

UPC: 783510144173

$ 3033.63 EA
Company wide:
0 in stock
Wall Mount, Type 3R, Enclosure, Hinged Cover, Size/Dims: 72" x 36" x 24", Material/Finish: Galv/Light Gray

Overview

Wall Mount, Type 3R, Enclosure, Hinged Cover, Size/Dims: 72" x 36" x 24", Material/Finish: Galv/Light Gray

WeatherPro Outdoor Pad Mount Enclosures protect controls, drives, power distribution components or contactors in outdoor commercial or industrial power distribution and control applications. The overlapping two-door models with no center post allow full-width access to enclosure interior.

Also known as: 783510144173, A72R3624FSLP, HOFA72R3624FSLP

Features & Benefits

  • 3-point latching system with heavy duty handle
  • Padlock provision in handle
  • Open bottom with pre-punched mounting hole flange
  • Drip edge overhang on top
  • Louvered overhang with a closure plate
  • Studs included for mounting optional panels on threaded bolts
  • Welded body construction
  • Sturdy 7 gauge lifting tabs
  • Overlapping doors with no center post on two-door models
  • Bonding provision on each door

Specifications

Depth: 24 in
Mounting: Surface
Color: Gray
Height: 72 in
Width: 36 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Depth: 24 in
Color: Gray
Width: 36 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Mounting: Surface
Height: 72 in
Material: Steel