Horizontal Mount, 3R, 12x12x6

Item #: 0674222

Cat #: A12R126HM

UPC: 783510153564

$ 129.84 EA
Company wide:
0 in stock
Horizontal-Mount, NEMA Type 3R, Dimensions: 12" x 12" x 6"

Overview

Horizontal-Mount, NEMA Type 3R, Dimensions: 12" x 12" x 6"

Horizontal-Mount, Type 3R eliminates the need of a vertical mounting structure in applications such as such as rooftops or pads. It is used as a wiring, junction or pull box outdoor in outdoor applications that require protection from rain, sleet, snow or dripping water.

Also known as: 783510153564, A12R126HM, HOFA12R126HM

Features & Benefits

  • The screw cover is the drip shield providing 3/4-inch overhang on each side for outdoor protection
  • No gasketing
  • Screw locations on cover are embossed
  • Enclosure body flange is formed outward
  • Mounting holes on back for direct mounting through the back to strut or mounting surface; vertical structure for mounting not required
  • Included mounting brackets provide a 1-inch clearance off surface for protection against pooling water
  • Enclosures are finished with paint over plated surfaces

Specifications

Height: 12 in
Width: 12 in
Depth: 6 in
Color: Gray
Material: Steel
Finish: Galvanized
IP/NEMA Rating: NEMA 3R, IP32
Height: 12 in
Depth: 6 in
Material: Steel
IP/NEMA Rating: NEMA 3R, IP32
Width: 12 in
Color: Gray
Finish: Galvanized