$ 2009.90 EA
Company wide:
0
in stock
Documents & Guides
Large, Type 1, 48.00x36.00x13.25, Gray, Steel
Overview
Large, Type 1, 48.00x36.00x13.25, Gray, Steel
These enclosures have a size range of 42 x 30 x 9-in. to 48 x 36 x 17-in. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.
Also known as: 783510347604, A48N3613, HOFA48N3613
Features & Benefits
- Continuous hinge on door
- Slotted flush latch; optional latches available
- Collar studs provided for mounting optional panels
- Mounting holes on back of enclosure for optional mounting bracket kit, AMFLN1
Specifications
| IP/NEMA Rating: | NEMA 1, IP30 |
| Color: | Gray |
| Height: | 48 in |
| Width: | 36 in |
| Finish: | Powder Coated |
| Depth: | 13.250 in |
| Weight: | 137 lb |
| IP/NEMA Rating: | NEMA 1, IP30 |
| Height: | 48 in |
| Finish: | Powder Coated |
| Weight: | 137 lb |
| Color: | Gray |
| Width: | 36 in |
| Depth: | 13.250 in |