M12™ Multi-Tool (Tool Only)

Item #: 0865737

Cat #: 2426-20

UPC: 045242239610

$ 119.00 EA
Company wide:
9 in stock
Documents & Guides
M12™ Multi-Tool (Tool Only), 12V, 12 Speed Settings, OPM: 5,000-20,000, Charge Time: 30 Minutes ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

M12™ Multi-Tool (Tool Only), 12V, 12 Speed Settings, OPM: 5,000-20,000, Charge Time: 30 Minutes ***Bare Tool Only, Battery & Charger Sold Separately***

The M12™ cordless lithium-ion multi-tool offers versatility, power and control to complete problematic jobsite applications. Ideal for remodelers, flooring contractors, maintenance repair technicians and electricians, the cordless multi-tool cuts, grinds, sands and scrapes at odd angles and in areas difficult to work. It’s powered by the M12™ REDLITHIUM battery (sold separately) to deliver up to 25% more runtime than the competition. Use it to make flush or plunge cuts, remove grout, sand and tackle other awkward jobs. The M12 multi-tool operates from 5,000 to 20,000 OPM and allows users to match the speed to the application. The all-metal gear case provides added durability, while the over-molded, ergonomic handle offers extra control. With the universal adapter (included), the multi-tool is compatible with most competitor accessories for even greater versatility. It includes 5 Assorted sanding sheets, a sanding pad and wood cutting blade.

Also known as: 045242239610, 2426-20, MIL242620

Features & Benefits

  • Powerful motor: delivers 5,000 to 20,000 OPM
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • Variable-speed dial: 12 settings allow users to match speed to application
  • On-board fuel gauge: displays remaining runtime
  • Cordless multi tool cuts, grinds, sands and scrapes
  • All metal gear case for durable use
  • Variable speed dial lets you match speed to application
  • fuel gauge displays remaining run time

Specifications

Volts DC: 12
Volts DC: 12