95218 18/3 CMR/CL3R/CMX Shielded Multi-Conductor Cable

95218

Cat:

95218

Item:

787293

Mfg:

UPC:

029892434311
(0) Write a review
$0.39 per FT
Usually ships in 2-4 days

Qty:

Electronic Wire, 18 AWG, 3-Conductor, CMR/CL3R/FPLR/CMX, Riser, Non-Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.171", Color: Gray.

Platt Cat:183CL3RSHLDMCR1000
Platt Item:787293
Mfg:Multiple
UPC:029892434311
Category: Non-Plenum - Shielded
Volts AC:300
Color:Gray
Conductors:3
Gauge:18
Jacket:Riser, Non-Plenum
Length:1000 ft
Material:Copper, Stranded
Type:Electronics Cable, Shielded

Associated (1)

30.5 mm, Heavy-Duty Potentiometers with Legend Plate...

Others Also Bought (25)

3/ 4 Inch EMT Conduit, Material Hot-Galvanized Steel...
1/ 2 Inch EMT Conduit, Material Hot-Galvanized Steel...
3/ 4" to 1/ 2", Reducing Bushing, Threaded - NPT, Bush...

Substitutes (0)

Feedback
Examples:
- Picture is not correct
- Cut Sheet is broken
- I can't find what I need
- Item is hard to find/wrong place