Coleman Cable R40003-1B 18/3 AWG, CMR/CL3R, Non-Plenum, Shielded, Multi-Conductor Cable

R40003-1B

Item:

787293

Cat:

R40003-1B

Mfr:

UPC:

029892399795
(0) Write a review
0.39 per FT
1,000 available
1In other users' carts

Qty:  FT

Electronic Wire, 18 AWG, 3-Conductor, CMR/CL3R, Riser, Non-Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.171", Color: Gray, Pull Pack Length: 1000 feet

Platt Cat:183CL3RSHLDMCR1000
Platt Item:787293
Cat:R40003-1B
UPC:029892399795
Category:
Volts AC:300
Color:Gray
Conductors:3
Gauge:18
Jacket:Riser, Non-Plenum
Length:1000 ft
Material:Copper, Stranded
Type:Electronics Cable, Shielded

Associated (1)

30.5 mm, Heavy-Duty Potentiometers with Legen...

Others Also Bought (25)

3/ 4 Inch EMT Conduit, Material Hot-Galvanize...
Electronic Wire, 18 AWG, 2-Conductor, CMR/ CL3...
Rigid Split Coupling, Bolt-On, 3", Malleable

Substitutes (0)

Free Shipping on orders over $250.00

FREE Shipping on orders over $250.00

$5.00 Flat Rate shipping on orders under $250.00

View Details

Free Shipping Restrictions

  • Orders must be placed online
  • Orders must ship complete
  • Orders must be greater than or equal to $250.00 to qualify for Free UPS Ground Shipping
  • Orders under $250.00 may qualify for a $5.00 UPS Ground Rate
  • Orders with total weight over 75 lbs or include items such as, but not limited to: items over 8 ft or items out of stock may not qualify for these shipping rates
  • Only applies to orders shipped to addresses within the United States
Coleman Cable R40003-1B 18/3 AWG, CMR/CL3R, Non-Plenum, Shielded, Multi-Conductor Cable
0.39 per FT
1,000 available
1In other users' carts
Product Reminder
R40003-1B
Product:
R40003-1B 18/3 AWG, CMR/CL3R, Non-Plenum, Shielded, Multi-Conductor Cable
Item # 787293