Sign in to our new website!

Solar Monitoring Devices

Sort by:
Show:
70 Products
IQ Combiner 4C with Cell Modem, 80 Amp Total Branch Circuits, 120/240 VAC System Voltage, 125 Amp Busbar Rating, 65 Amp Maximum Continuous Current *** Item is in Manufacturer Alloc...
AC Combiner Box with IQ Envoy PCB, 80A, Single-Phase. Includes a pair of consumption CT's (CT-200-SPLIT - Split-core current transformer, accuracy +/- 2.5%). Also includes a sola...
Plug and play industrial grade cellular modem with five-year data plan (expandable to 12 years) for systems up to 60 microinverters (expandable). Available in the US, Canada, Mexic...
IQ Combiner 3C-ES With Enphase IQ Envoy Printed Circuit Board For Integrated Revenue Grade PV Production Metering (ANSI C12.20 +/- 0.5%) & Consumption Monitoring (+/- 2.5%). Includ...
Three-phase communications gateway with integrated PV production metering (+/- 0.5%) and optional consumption monitoring (+/- 2.5%). Includes three 200A continuous rated production...
Enphase IQ Envoy communications gateway with integrated revenue grade PV production metering (ANSI C12.20 +/- 0.5%) and optional consumption monitoring (+/- 2.5%). Includes one 20...
$650.12 EA
Usually ships in 2-4 days
Co Wide: 70
in Cart
SE-WFGW-B-S1-NA - 802.11b/g/n Standard, WPA-PSK, WPA2-PSK, WEP Security, 100-240 VAC Power Supply. NEMA 1-15P (two-pole, no ground)
Item # 1302473
Mfr: Enphase
Envoy S Communications Gateway, Metered, Compatible With M Series And S Series Microinverters, Packaged With One Production Current Transformer To Enable Accurate Production Monito...
$650.12 EA
Usually ships in 2-4 days
Co Wide: 12
in Cart
Item # 2024739
RU Solar String Transition Box, 600V Nominal Voltage, 57A Max Current, Height: 9.31" x Width: 7.31" x Depth: 3.13", Fiberglass, NEMA Type 3; NEMA Type 3R; NEMA Type 4; NEMA Type 4X...
RU Solar String Transition Box, 600V Nominal Voltage, 57A Max Current, Height: 6.72" x Width: 3.17" x Depth: 3.61", Polycarbonate, NEMA Type 3; NEMA Type 3R; NEMA Type 4; NEMA Type...
RU Solar String Transition Box, 600V Nominal Voltage, 57A Max Current, Height: 7.01" x Width: 7.01" x Depth: 3.13", Fiberglass, NEMA Type 3; NEMA Type 3R; NEMA Type 4; NEMA Type 4X...
Item # 2024738
RU Solar String Transition Box, 600V Nominal Voltage, 57A Max Current, Height: 7.31" x Width: 7.31" x Depth: 4.92", Fiberglass, NEMA Type 3; NEMA Type 3R; NEMA Type 4; NEMA Type 4X...
Envoy S Communications Gateway, Standard, Compatible With M Series And S Series Microinverters, Can Replace Envoy R And Older Envoy Devices, Basic PV Production Monitoring (+/-5%),...
Commercial Control and Communication Gateway, 100-240VAC, Wall Mount, 2-Pin Plug, 9-14 VDC
SE-WFRPT-B-S1-NA Wireless Gateway and Repeater. Two Wi-Fi antennas are included in the supplied kit, one that connects to the inverter and the other to the Wireless Gateway.