Sign in to our new website!

Solar Monitoring Devices

Sort by:
Show:
66 Products
Three-phase communications gateway with integrated PV production metering (+/- 0.5%) and optional consumption monitoring (+/- 2.5%). Includes three 200A continuous rated production...
AC Combiner Box with IQ Envoy PCB, 80A, Single-Phase. Includes a pair of consumption CT's (CT-200-SPLIT - Split-core current transformer, accuracy +/- 2.5%). Also includes a sola...
$853.94 EA
Usually ships in 2-4 days
Co Wide: 32
in Cart
IQ Combiner 3C-ES With Enphase IQ Envoy Printed Circuit Board For Integrated Revenue Grade PV Production Metering (ANSI C12.20 +/- 0.5%) & Consumption Monitoring (+/- 2.5%). Includ...
IQ Combiner 4C with Cell Modem, 80 Amp Total Branch Circuits, 120/240 VAC System Voltage, 125 Amp Busbar Rating, 65 Amp Maximum Continuous Current *** Item is in Manufacturer Alloc...
Plug and play industrial grade cellular modem with five-year data plan (expandable to 12 years) for systems up to 60 microinverters (expandable). Available in the US, Canada, Mexic...
Enphase IQ Envoy communications gateway with integrated revenue grade PV production metering (ANSI C12.20 +/- 0.5%) and optional consumption monitoring (+/- 2.5%). Includes one 20...
SE-WFGW-B-S1-NA - 802.11b/g/n Standard, WPA-PSK, WPA2-PSK, WEP Security, 100-240 VAC Power Supply. NEMA 1-15P (two-pole, no ground)
Item # 2024739
RU Solar String Transition Box, 600V Nominal Voltage, 57A Max Current, Height: 9.31" x Width: 7.31" x Depth: 3.13", Fiberglass, NEMA Type 3; NEMA Type 3R; NEMA Type 4; NEMA Type 4X...
Item # 1302473
Mfr: Enphase
Envoy S Communications Gateway, Metered, Compatible With M Series And S Series Microinverters, Packaged With One Production Current Transformer To Enable Accurate Production Monito...
RU Solar String Transition Box, 600V Nominal Voltage, 57A Max Current, Height: 6.72" x Width: 3.17" x Depth: 3.61", Polycarbonate, NEMA Type 3; NEMA Type 3R; NEMA Type 4; NEMA Type...
RU Solar String Transition Box, 600V Nominal Voltage, 57A Max Current, Height: 7.01" x Width: 7.01" x Depth: 3.13", Fiberglass, NEMA Type 3; NEMA Type 3R; NEMA Type 4; NEMA Type 4X...
Item # 2024738
RU Solar String Transition Box, 600V Nominal Voltage, 57A Max Current, Height: 7.31" x Width: 7.31" x Depth: 4.92", Fiberglass, NEMA Type 3; NEMA Type 3R; NEMA Type 4; NEMA Type 4X...
Envoy S Communications Gateway, Standard, Compatible With M Series And S Series Microinverters, Can Replace Envoy R And Older Envoy Devices, Basic PV Production Monitoring (+/-5%),...
$767.85 EA
Usually ships in 2-4 days
Co Wide: 1
in Cart
Commercial Control and Communication Gateway, 100-240VAC, Wall Mount, 2-Pin Plug, 9-14 VDC
SE-WFRPT-B-S1-NA Wireless Gateway and Repeater. Two Wi-Fi antennas are included in the supplied kit, one that connects to the inverter and the other to the Wireless Gateway.