Call for price
Company wide:
0
in stock
Overview
MIL 9572 HOIST 2 TON ELE 15 F
All Milwaukee professional electric chain hoists offer an array of load lift and height options. With 1/2 to 2 ton capacities and 10 Ft. to 20 Ft. lifting heights, you can order a Milwaukee Electric chain hoist to meet your roughest needs. All offer a multi-disc magnetic brake for positive load holding and spotting. Adjustable upper and lower limit switches, overload limiting clutch and latch-type ridged top hook. You can get single or three-phase voltage motors to meet your operation power requirements. The 24 V pushbutton station fits easily in your hand to allow thumb, trigger or two-handed operation.
Also known as: 045242069453, 9572, MIL9572
Features & Benefits
- Built-in, multiple-disc, magnetic brake provides positive load holding and spotting
- Adjustable upper and lower limit switches for maximum flexibility in regulating load travel
- Duty service classification- H-3 on time up to 25% of work period
- Overload limiting clutch guards against lifting damaging overloads while operating hoist
Specifications
No Specifications Available