MILW 5196 DIE GRINDER

Item #: 0704435

Cat #: 5196

UPC: 045242021550

$ 320.00 EA
Company wide:
0 in stock
Milwaukee; Die Grinder; Voltage Rating: 120 Vac/vdc; Amperage Rating: 11 Amp; Speed: 14500 Rpm At No Load; Collet Diameter: 1/4 In; Maximum Capacity Reinforcedgrinding Wheels: 2 In; Switch Type: Trigger; Maximum Capacity Mounted Wheels Andpoints: 2 In; Cord Type: 9 Ft Fixed; Trigger Lock: On; Length: 21-1/2 In; Tool Weight: 7.800 Lb

Overview

Milwaukee; Die Grinder; Voltage Rating: 120 Vac/vdc; Amperage Rating: 11 Amp; Speed: 14500 Rpm At No Load; Collet Diameter: 1/4 In; Maximum Capacity Reinforcedgrinding Wheels: 2 In; Switch Type: Trigger; Maximum Capacity Mounted Wheels Andpoints: 2 In; Cord Type: 9 Ft Fixed; Trigger Lock: On; Length: 21-1/2 In; Tool Weight: 7.800 Lb

This Milwaukee die grinder offers more power for heavy duty jobs. The 5196 comes with a 1/4 in. collet but will accept 1/8 in. collet as well. A full array of mounted points allows you to grind many shapes and diameters. At 14,500 RPM with an 11 amp motor, this tool attacks even the toughest grinding jobs. A maximum 2 in. reinforced or non-reinforced wheel can be attached to this versatile grinder for deburring and shaping larger work pieces. Operated by a trigger switch on the back handle.

Also known as: 045242021550, 5196, MIL5196

Features & Benefits

  • Heavy-duty 11.0 amp Milwaukee motor delivers 14,500 RPM for optimal performance
  • Helical cut alloy steel gears and shaft for superior durability
  • "Strong, lightweight, glass reinforced nylon motor housings and handles"
  • For mounted wheels and points up to 2 in., reinforced wheels up to 2 in.""

Specifications

Amps: 11
Amps: 11