ANNULAR CUTTER KIT 6 PC

Item #: 0194029

Cat #: 49-22-8400

UPC: 045242182862

$ 264.99 EA
Company wide:
0 in stock
Documents & Guides
MILWAUKEE 49-22-8400 6PC ANNULAR CUTTER SET

Overview

MILWAUKEE 49-22-8400 6PC ANNULAR CUTTER SET

Dual alternating tooth geometry and thin-wall construction help Milwaukee's durable 6-piece annular cutter set cut up to 15% faster than the competition. With 20% thinner walls, these cutters displace less material for the same size hole, giving you fast, burr-free holes in anything from sheet metal to thick steel plate. Milwaukee’s proprietary high-speed steel with three hardness zones minimizes breakage and helps the bits last longer. Each cutter comes with a 3/4 in. Weldon shank, which is ideal for use with most small magnetic drill presses and large magnetic drill presses with the correct arbor. The kit includes 9/16 in., 5/8 in., 11/16 in., 13/16 in., 15/16 in. and 1-1/16 in. cutters, a 1 in. pilot bit (centering pin) and a sturdy carrying case.

Also known as: 045242182862, 49-22-8400, MIL49228400

Features & Benefits

  • Faster holes: thin-wall construction removes less material
  • Longer life: advanced tooth geometry engages 50% of teeth into cutting, and 50% into cleaning, extending life of the cutter
  • Convenient case for jobsite storage
  • Advanced tooth geometry cuts and cleans the material while drilling
  • Thin-wall design efficiently removes material for increased hole speed
  • For use in mild steel applications
  • Use with pin: 49-59-0011
  • Can be resharpened
  • Made in Germany

Specifications

No Specifications Available