$ 144.99 EA
Company wide:
0
in stock
Documents & Guides
Quick Change Tang Drive, Bit Diameter: 1 3/16in, Cutting Depth: 2in
Overview
Quick Change Tang Drive, Bit Diameter: 1 3/16in, Cutting Depth: 2in
Drill holes up to 3X faster and enjoy fast change-outs with the Milwaukee® 1-3/16 in. quick change tang drive Steel Hawg® cutter. This long-lasting cutter features Carbide teeth and an alternating cutting pattern to cut up to a 1 in. hole depth in steel, stainless steel, cast iron or aluminum. It leaves a ream-like finish without pre punching or pilot holes. The Steel Hawg cutter works with most electromagnetic drill presses. Use it with arbor 49-57-0012 or 49-57-0013 on Milwaukee's 4292-1 or 4297-1 magnetic drill press or arbor 49-57-0032 on Milwaukee's 4262-1 mag press.
Also known as: 045242201778, 49-57-1189, MIL49571189
Features & Benefits
- Faster cutting: alternating tooth form geometry makes fast work of cutting steel
- Long life: abrasion-resistant Carbide teeth increase cutter life and produce a cleaner cut
- Quick change tang drive: fast change-outs let you work more efficiently
- Accurate cuts: spring-loaded, self-ejecting pin doubles as a centering pin and permits faster plug removal
- For use on a 4252 Steel Hawg
Specifications
No Specifications Available