1in Steel Hawg Annular Cutter

Item #: 0232038

Cat #: 49-57-1002

UPC: 045242201624

$ 114.99 EA
Company wide:
0 in stock
Documents & Guides
Bit Diameter: 1in, Metric Thread Size M18 X 1.5in Shank, Cutting Depth: 2in

Overview

Bit Diameter: 1in, Metric Thread Size M18 X 1.5in Shank, Cutting Depth: 2in

Drill holes up to 3X faster and enjoy fast change-outs with the Milwaukee® 1 in. quick change tang drive Steel Hawg® cutter. This long-lasting cutter features Carbide teeth and an alternating cutting pattern to cut up to a 1 in. hole depth in steel, stainless steel, cast iron or aluminum. It leaves a ream-like finish without pre punching or pilot holes. The Steel Hawg cutter works with most electromagnetic drill presses. Use it with arbor 49-57-0012 or 49-57-0013 on Milwaukee's 4292-1 or 4297-1 magnetic drill press or arbor 49-57-0032 on Milwaukee's 4262-1 mag press.

Also known as: 045242201624, 49-57-1002, MIL49571002

Features & Benefits

  • Faster cutting: alternating tooth form geometry makes fast work of cutting steel
  • Long life: abrasion-resistant Carbide teeth increase cutter life and produce a cleaner cut
  • Quick change tang drive: fast change-outs let you work more efficiently
  • Drill holes up to 3X faster and enjoy fast change-outs

Specifications

No Specifications Available