15/16in Steel Hawg Annular Cutter

Item #: 0232037

Cat #: 49-57-0939

UPC: 045242201570

$ 109.99 EA
Company wide:
0 in stock
Documents & Guides
Quick Change Tang Drive, Bit Diameter: 15/16in, Cutting Depth: 1in

Overview

Quick Change Tang Drive, Bit Diameter: 15/16in, Cutting Depth: 1in

Drill holes up to 3X faster and enjoy fast change-outs with the Milwaukee® 15/16 in. quick change tang drive Steel Hawg® cutter. This long-lasting cutter features Carbide teeth and an alternating cutting pattern to cut up to a 1 in. hole depth in steel, stainless steel, cast iron or aluminum. It leaves a ream-like finish without pre-punching or pilot holes. The Steel Hawg cutter works with most electromagnetic drill presses. Use it with arbor 49-57-0012 or 49-57-0013 on Milwaukee's 4292-1 or 4297-1 magnetic drill press or arbor 49-57-0032 on Milwaukee's 4262-1 mag press.

Also known as: 045242201570, 49-57-0939, MIL49570939

Features & Benefits

  • Faster cutting: alternating tooth form geometry makes fast work of cutting steel
  • Long life: abrasion-resistant Carbide teeth increase cutter life and produce a cleaner cut
  • Quick change tang drive: fast change-outs let you work more efficiently
  • Drill holes up to 3X faster and enjoy fast change-outs

Specifications

No Specifications Available