MILW 49-57-0937 15/16 STEEL

Item #: 0163232

Cat #: 49-57-0937

UPC: 045242201556

$ 114.99 EA
Company wide:
0 in stock
Documents & Guides
Bit Diameter: 15/16in, Metric Thread Size M18 X 1.5in Shank, Cutting Depth: 2in

Overview

Bit Diameter: 15/16in, Metric Thread Size M18 X 1.5in Shank, Cutting Depth: 2in

Drill holes up to 3X faster than twist drill bits with the Milwaukee® 15/16 in. threaded Steel Hawg® cutter. This long-lasting cutter features Carbide teeth and an alternating cutting pattern to cut up to a 2 in. hole depth in steel, stainless steel, cast iron or aluminum. The spring-loaded, self-ejecting pin lets you make smoother, more accurate cuts and eject the plug faster. The Steel Hawg cutter works with most electromagnetic drill presses. Use it with arbor 49-57-0030 on Milwaukee's 4262-1 magnetic drill press or arbor 49-57-0010 on Milwaukee's 4292-1 mag press. The 15/16 in. bit diameter has a metric thread size of M18 x 1.5 in. shank. Use the threaded Steel Hawg with a No. 3 Morse taper arbor assembly 49 to 57 - 0010.

Also known as: 045242201556, 49-57-0937, MIL49570937

Features & Benefits

  • Faster cutting: alternating tooth form geometry makes fast work of cutting steel
  • Long life: abrasion-resistant Carbide teeth increase cutter life and produce a cleaner cut
  • Accurate cuts: spring-loaded, self-ejecting pin doubles as a centering pin and permits faster plug removal
  • For use with No. 3 Morse taper Arbor assembly 49-57-0010
  • Metric thread size M18 x 1.5 shank

Specifications

No Specifications Available