$ 52.97 EA
Company wide:
240
in stock
Documents & Guides
Part of the PACKOUT™ Modular Storage System, Constructed with Impact Resistant Polymers, 10 Removable & Mountable Bins
Overview
Part of the PACKOUT™ Modular Storage System, Constructed with Impact Resistant Polymers, 10 Removable & Mountable Bins
Part of the industry’s most versatile and most durable modular storage system, the Milwaukee PACKOUT™ tool box is constructed with impact resistant polymers and metal reinforced corners to provide up to 75 lbs of weight capacity and ultimate durability in harsh jobsite conditions. Featuring an IP65 rated weather seal to keep out rain and jobsite debris, and integrated organizers bins, the Milwaukee PACKOUT™ tool box is the fully compatible with all Milwaukee PACKOUT™ modular storage products.
Also known as: 045242505319, 48-22-8430, MIL48228430
Features & Benefits
- IP65 Rated weather seal
- No-travel bins seal prevent small part migration between bins
- Clear top for easy identification of contents
- Integrated center slot for long bits and blades
- Integrated screw slots on the back of the bins allow them to be mounted well
- Heavy duty latches
- Reinforced hinge
- Includes 8 small and 2 large bins
Specifications
| Family / Style: | PACKOUT |
| Family / Style: | PACKOUT |