Padded Rig

Item #: 0199129

Cat #: 48-22-8145

UPC: 045242358212

$ 34.97 EA
Company wide:
8 in stock
Documents & Guides
Padded Rig, Fits Users Up to 6'2", 1680D Ballistic Material Construction, Metal Hardware Smart Phone Pocket

Overview

Padded Rig, Fits Users Up to 6'2", 1680D Ballistic Material Construction, Metal Hardware Smart Phone Pocket

Milwaukee work gear is nothing but heavy duty. Designed with professional tradesmen in mind and built with 1680 denier nylon, riveted seams, and all metal hardware, Milwaukee work gear is up to 5X more durable than competitive products and provides users with unmatched durability, comfort and organization. The Milwaukee padded suspension rig features all metal hardware and 1680denier ballistic nylon that will provide a lifetime of service. The integrated smart phone pocket, allows users easy access to their phone, while keeping it safely out of the way. The adjustable straps are designed to fit users up to 6 ft. 2 in. in height.

Also known as: 045242358212, 48-22-8145, MIL48228145

Features & Benefits

  • Fits users up to 6 Ft. 2 in.
  • 1680D Ballistic material construction
  • Metal hardware
  • Smart phone pocket

Specifications

Height: 12 in
Width: 1 in
Length: 14 in
Height: 12 in
Length: 14 in
Width: 1 in